Threaded rod DIN 976, A2-70 stainless steel, shape A
DIN 976 A2 stainless steel, shape A
THRPCE-DIN976-A-A2/70-M10X100
Art.-no. 0954910100
EAN 4049557019857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
