Threaded rod DIN 976, steel 4.8, plain, shape A
DIN 976 plain steel 4.8, shape A
THRPCE-DIN976-A-4.8-M10X100
Art.-no.
095010 100
EAN 4054458285614
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |