Welcome to Würth Slowakia For trade customers only

Threaded rod DIN 976, steel 4.8, plain, shape A

DIN 976 plain steel 4.8, shape A
THRPCE-DIN976-A-4.8-M12X35

Art.-no. 095012 35

EAN 4061976752832

Price for selected packaging unit
Threaded rod DIN 976, steel 4.8, plain, shape A

Art.-no. 095012 35

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

35 mm

Standards

DIN 976

Material

Steel

Property class

4.8

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information