Threaded rod DIN 976, steel 8.8, plain, shape A
DIN 976-1 steel 8.8 plain shape A
THRROD-DIN976-A-8.8-M22X1000
Art.-no. 09591122
EAN 4038898368366
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
Thread type x nominal diameter (d1) | M22 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |