Threaded rod DIN 976, steel 8.8, plain, shape A
DIN 976-1 steel 8.8 plain shape A
THRROD-DIN976-A-8.8-M27X1000
Art.-no. 09591127
EAN 4038898368397
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
| Thread type x nominal diameter (d1) | M27 | 
| Length (l1) | 1000 mm | 
| Standards | DIN 976-1 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Plain | 
| Form | A | 
| Thread type | Metric thread | 
| RoHS-compliant | Yes |