Threaded rod
DIN 976-1 sst A4L/80 plain shape A 3.1 cert.
Q/THRROD-DIN976-A4L-80-M10X3000-3.1
Art.-no.
4945910
EAN 7321130288346
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 976-1 (shape A) with standard metric ISO thread, stainless steel A4L/80, with 3.1 certification
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 3000 mm |
Standards | DIN 976 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |