Welcome to Würth Slowakia For trade customers only

Threaded rod

DIN 976-1 sst A4L/80 plain shape A 3.1 cert.
Q/THRROD-DIN976-A4L-80-M24X3000-3.1

Art.-no. 4945924
EAN 7321130213416

Price for selected packaging unit
Threaded rod

Art.-no. 4945924

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 976-1 (shape A) with standard metric ISO thread, stainless steel A4L/80, with 3.1 certification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M24

Länge (l1)

3000 mm

Standards

DIN 976

Werkstoff

Stainless steel A4

Property class

80

Oberfläche

Plain

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information