Welcome to Würth Slowakia For trade customers only

Threaded rod

DIN 976 A4 stainless steel, shape A
THRPCE-DIN976-A-A4/70-M12X250

Art.-no. 0953912250
EAN 4049557011325

Price for selected packaging unit
Threaded rod

Art.-no. 0953912250

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 976-1 (shape A) with metric ISO standard thread, stainless steel A4
Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

250 mm

Standards

DIN 976-1

Material

Stainless steel A4

Property class

70

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information