Threaded rod
DIN 976 A4 stainless steel, shape A
THRPCE-DIN976-A-A4/70-M14X120
Art.-no.
0953914120
EAN 4054458463784
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 976-1 (shape A) with metric ISO standard thread, stainless steel A4
Notice
From thread
A4 — RAL 3000 Flame Red
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M14 |
Length (l1) | 120 mm |
Standards | DIN 976-1 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |