Threaded rod
DIN 976 stainless steel A2, shape B
THRPCE-DIN976-B-A2/70-M20X150
Art.-no.
0954920150
EAN 4045727400869
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 976 stainless steel A2 70 shape B
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 150 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |