Threaded rod, fine thread DIN 976-1, steel 4.8, plain, shape A
THRROD-DIN976-A-4.8-M30X2X1000
Art.-no. 095030 2
EAN 4038898330417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Length 1 m
Product information
Datasheets(X)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M30 x 2 |
Length (l1) | 1000 mm |
Form | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
