Welcome to Würth Slowakia For trade customers only

Threaded rod, fine thread DIN 976-1, steel 4.8, plain, shape A

DIN 976-1 steel 4.8 plain fine thread
THRROD-DIN976-A-4.8-M36X1,5X1000

Art.-no. 09588036

EAN 4050642406148

Price for selected packaging unit
Threaded rod, fine thread DIN 976-1, steel 4.8, plain, shape A

Art.-no. 09588036

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Length 1 m

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 976-1

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter x pitch (d1)

M36 x 1.5

Length (l1)

1000 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information