Welcome to Würth Slowakia For trade customers only

Threaded rod, fine thread DIN 976, zinc-plated steel 8.8, fine thread

DIN 976-1 steel 8.8 zinc-plated fine thread
THRROD-DIN976-A-8.8-(A2K)-M24X1,5X1000

Art.-no. 095902415

EAN 4045727394878

Price for selected packaging unit
Threaded rod, fine thread DIN 976, zinc-plated steel 8.8, fine thread

Art.-no. 095902415
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
DIN 976

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter x pitch (d1)

MF24 x 1.5

Length (l1)

1000 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information