Threaded rod, left-hand thread
DIN 976-1 steel 8.8 plain left-hand thread
THRROD-DIN976-A-8.8-M10-LHX1000
Art.-no. 09599710
EAN 4050642407534
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, 8.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M10-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
