Welcome to Würth Slowakia For trade customers only

Tile levelling system set 201 pieces

Tile levelling system set Sysko
TLE-LEVLSYS-201PCS

Art.-no. 0714610200

EAN 4056807641089

Price for selected packaging unit
Tile levelling system set 201 pieces

Art.-no. 0714610200

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm

For universal use


Suitable for tile thicknesses of up to 20 mm



Avoids costly repair work


  • Precise alignment of the tiles avoids countersinking, ensures a high degree of uniformity and saves time.

  • The high-quality plastic of the tension plate ensures that controlled tensioning is achieved and premature break off is prevented.


Plastic-free joints


The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.



Tiles do not slip or move


  • The large surface area of the cross piece ensures uniform pressure distribution during the clamping process, thus preventing damage to the tile surface.

  • The cross piece ensures a stable stop for the next tile.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all large-sized floor and wall tiles up to 20 mm

Instructions

Push the base plate of the clamping spigot under the last tile laid up to the clamping tab. Place the bell onto the clamping spigot. Use the optional tile pads for delicate surfaces. Preset the levelling pliers to "tension", push in to the clamping spigot and perform clamping. For subsequent corrections to the joint appearance, the bell can be easily removed and re-applied by pushing the tab to the side. This does not destroy the clamping spigot. Once the adhesive has cured, set the levelling pliers to "remove" and place over the clamping spigot. The clamping tab is cut off in the adhesive bed. Remove the bell and the clamping tab.

Tile levelling system set 201 pieces including:
1 x
Tile levelling rod

LEVLPLRS-TLE

Description: For levelling and setting out the tension plates of the tile levelling system.
Quantity: 1 x
100 x
Tile levelling crossbeam

CRSPCE-LEVL

Description: For levelling tiles together with the tile levelling system.
Quantity: 100 x
100 x
Tile levelling plate

TENSPLT-LEVL

Description: High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile protector for tile levelling blocks

TLEPROT-LEVL

Protects sensitive surfaces from damage of the tiles levelling crossbeam.
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information