Welcome to Würth Slowakia For trade customers only

Timing tool set 16 pieces, for BMW 2.5 TD/TDS, diesel/petrol

Timing tool set for BMW 2,5 TD/TDS 16 pcs
SET TIMING TOOL WKZ BMW 2,5 TD/TDS

Art.-no. 1952006310
EAN 4046777681932

Price for selected packaging unit
Timing tool set 16 pieces, for BMW 2.5 TD/TDS, diesel/petrol

Art.-no. 1952006310

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

BMW


3 Series, Z3, 5 Series, Z4, X3, 7 Series, X5



Engine


1.8, 1.9, 2.0, 2.2, 2.5, 2.5 td, 2.5 tds, 2.8, 3.0

Number of pieces

16 PCS

Product weight (per item)

4300.000 g

Height

120 mm

Length

320 mm

Width

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information