Welcome to Würth Slowakia For trade customers only

Timing tool set 16 pieces, for Volvo, Ford, Mazda 1.4-1.5-1.6-1.8-2.0-2.2-2.5, diesel

Timing tool set for Ford Ecoboost-petrol 6 pieces
SET TIMING TOOL, FORD 1.0ECOBOOST PETROL

Art.-no. 1952005100

EAN 4046777595499

Price for selected packaging unit
Timing tool set 16 pieces, for Volvo, Ford, Mazda 1.4-1.5-1.6-1.8-2.0-2.2-2.5, diesel

Art.-no. 1952005100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ford


Fiesta, Fusion, Focus, Focus C-Max, C-Max, B-Max, S-Max, Galaxy, Mondeo, Ecosport (engine: 1.4D TDCi, 1.5D TDCi, 1.6D TDCi, 1.8D, 1.8D TCI, 1.8D TDdi, 1.8D TDCi, 1.8D Turbo, 2.0D TDCi, 2.2 TDCi, 2.5D, 2.5D Turbo)



Volvo


S40 (03-10), S80 (07-10), V50 (06-10), V70 (07-10), C30 (06-10), C70 (06-10) (engine: 1.6D, 2.0D)



Mazda


2, 3 (engine: 1.4D TDCi, 1.6D 8V)

Product weight (per item)

2410.000 g

Height

80 mm

Length

280 mm

Width

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information