Welcome to Würth Slowakia For trade customers only

Timing tool set 2 pieces, for FCA Group 1.6 ECO 105 HP, petrol

Timing tool set for FCA Group Eco 9 pieces
SET TIMING TOOL FCA GROUP 1.6 ECO

Art.-no. 1952006300

EAN 4046777681949

Price for selected packaging unit
Timing tool set 2 pieces, for FCA Group 1.6 ECO 105 HP, petrol

Art.-no. 1952006300

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Alfa Romeo


147 (engine: 1.6)

Product weight (per item)

260.000 g

Height

50 mm

Length

160 mm

Width

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information