Timing tool set 2 pieces, for FCA/Opel 2.2 16V twin cam, petrol (chain)
Timing tool set for FCA Group/Opel 2 pieces
TIMING TOOL FCA GROUP/OPEL 2.2
Art.-no.
1952005960
EAN 4046777681147
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Opel/Vauxhall
Astra-G, Vectra-B, Vectra-C, VX220/Speedster, Zafira-A, Astra-H, Signum, Zafira-B/Zafira Family
Holden
Astra, Vectra, Zafira-A
Fiat
Croma
Engine
2.2
Product weight (per item) | 690.000 g |
Height | 60 mm |
Length | 260 mm |
Width | 60 mm |