Welcome to Würth Slowakia For trade customers only

Timing tool set 26 pieces, for BMW 1.9-2.0-2.5-3.0, petrol/diesel

Timing tool set for BMW 26 pieces
TIMING TOOL BMW 1.9 - 2.0 - 2.5 - 3.0

Art.-no. 1952005840

EAN 4046777681086

Price for selected packaging unit
Timing tool set 26 pieces, for BMW 1.9-2.0-2.5-3.0, petrol/diesel

Art.-no. 1952005840

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

BMW


3 Series, Z3, 5 Series, 1 Series, X3, Z4, 7 Series, X5, X6



Land Rover


Freelander, Range Rover



MG


ZT/ZT-T



Rover


75



Engine


1.8, 1.9, 2.0, 2.0 CDT, 2.0 CDTi, 2.0 d, 2.0 Td4, 2.2, 2.5, 2.5 d, 2.8, 3.0, 3.0 d, 3.0 D Turbo, 3.0 sd, 3.0 TD6

Product weight (per item)

6890.000 g

Height

135 mm

Length

515 mm

Width

415 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information