Welcome to Würth Slowakia For trade customers only

Timing tool set 4 pieces, for Mercedes 1.6-1.8, petrol

Timing tool set for Mercedes-Benz 4pieces
TIMING TOOL MERCEDES 1.6 - 1.8

Art.-no. 1952006210

EAN 4046777681277

Price for selected packaging unit
Timing tool set 4 pieces, for Mercedes 1.6-1.8, petrol

Art.-no. 1952006210

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mercedes


C-Class, C-Class Coupe, E-Class, E-Class Coupe/Cabriolet, SLK, CLC-Class, CLK, Sprinter



Engine


1.6 160K BlueEFFICIENCY, 1.6 C180K BlueEFFICIENCY, 1.8, 1.8 180K, 1.8 200 BlueEFFICIENCY, 1.8 200 CGI, 1.8 200K, 1.8 216, 1.8 216 NGT, 1.8 250 BlueEFFICIENCY, 1.8 316, 1.8 316 NGT, 1.8 516, 1.8 516 NGT, 1.8 517, 1.8 517 NGT, 1.8 C160K, 1.8 C180 CGI BlueEFFICIENCY, 1.8 C180K, 1.8 C200 BlueEFFICIENCY, 1.8 C200 CGI BlueEFFICIENCY, 1.8 C200CGI, 1.8 C200K, 1.8 C230K, 1.8 C250 CGI BlueEFFICIENCY, 1.8 E200 CGI BlueEFFICIENCY, 1.8 E200 NGT, 1.8 E200 NGT BlueEFFICIENCY, 1.8 E200K, 1.8 E250 CGI BlueEFFICIENCY

Product weight (per item)

2360.000 g

Height

103 mm

Length

395 mm

Width

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information