Welcome to Würth Slowakia For trade customers only

Timing tool set 5 pieces, for Renault/Nissan 1.4-1.6-1.8-2.0 16V, petrol

Tim. tl set f. Renault/Nissan, 16 V petr., 6 pcs
SET TIMING TOOL REN/NIS 1.4/6/8-2 16V

Art.-no. 1952006240

EAN 4046777681987

Price for selected packaging unit
Timing tool set 5 pieces, for Renault/Nissan 1.4-1.6-1.8-2.0 16V, petrol

Art.-no. 1952006240

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Renault


Laguna II, Megane, Scenic, Laguna, Espace/Grand Espace, Trafic II, Clio II/Clio Campus/Clio Storia, Megane Scenic, Scenic RX4, Megane II, Scenic/Grand Scenic II, Espace/Grand Espace IV, Clio III/ Clio Collection, Clio Symbol/Symbol, Symbol, Thalia, Modus, Modus/Grand Modus II, Logan, Logan MCV, Kangoo, Laguna III, Kangoo II/Be Bop, Kangoo/Grand Kangoo II, Fluence, Megane III, Twingo II, Wind, Scenic/Grand Scenic III, Scenic XMOD



Nissan


Primastar, Kubistar



Opel/Vauxhall


Vivaro



Dacia


Duster, Logan, Logan MCV, Sandero



Engine


1.4, 1.4 16V, 1.6, 1.6 16V, 1.6 16V E85, 1.6 16V Hi-Flex, 1.6 16V LPG, 1.6 Bi-Fuel E85, 1.6 LPG, 1.6 Trekka 4x4 16V, 1.8, 1.8 16V, 2.0, 2.0 16V, 2.0 Renaultsport 197

Product weight (per item)

990.000 g

Height

50 mm

Length

240 mm

Width

210 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information