Welcome to Würth Slowakia For trade customers only

Timing tool set 7 pieces, for BMW 1.6 N40, N45 and N45T

Timing tool set for BMW N40, N45, N45T 12 pieces
SET TIMING TOOL, BMW 1.6 N40 - N45T

Art.-no. 1952005260
EAN 4046777595642

Price for selected packaging unit
Timing tool set 7 pieces, for BMW 1.6 N40, N45 and N45T

Art.-no. 1952005260

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

BMW


1 Series (E81/82/87/88), 3 Series (E46), 3 Series (E90/91/92/93)



Engine


1.6

Product weight (per item)

3690.000 g

Height

87 mm

Length

377 mm

Width

270 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information