Welcome to Würth Slowakia For trade customers only

Timing tool set 8 pieces, for PSA Group 1.6-2.0, diesel

Timing tool set for PSA Group 8 pieces
TIMING TOOL PSA GROUP 2.7 DIESEL

Art.-no. 1952006010

EAN 4046777681161

Price for selected packaging unit
Timing tool set 8 pieces, for PSA Group 1.6-2.0, diesel

Art.-no. 1952006010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Land Rover


Discovery 3, Discovery 4, Range Rover Sport



Jaguar


S-Type



Peugeot


407, 407 Coupe, 607



Engine


2.7, 2.7 HDi, 2.7 TDV6

Product weight (per item)

960.000 g

Height

50 mm

Length

240 mm

Width

210 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information