Timing tool set Three pieces for Opel 1.0 and 1.4 L petrol
Timing tool set for PSA/Opel 1.0/1.4, 3 pcs
NTIMTL-SET-OPEL-1,0L+1,4L
Art.-no. 1952003264
EAN 4056807264295
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For checking the setting and for adjusting the camshafts
Scope of delivery:
- 1 x EN-51367 camshaft adjustment tool for 1.0 and 1.4 L turbo
- 1 x EN-51298 camshaft adjustment tool
- 1 x EN-51632 balance shaft retaining tool for 1.4 L without turbo
Product information
Datasheets(X)
Application area
- Manufacturer: Opel, Vauxhall
- Model: Adam, Adam Rocks, Astra K, Corsa E
- Engine: Turbo, SIDI and Ecoflex engines - model year 2014-2017
- Engine codes: 1.0 L: LE1/B10XFL, LE1/B10XFT, LE1/B10XHL, 1.4 L: LV7/B14XE, LE2/B14XHL, LE2/B14XHT
Number of pieces | 3 PCS |
Product weight (per item) | 114.000 g |