Timing tool set suitable for VW 1.4 - 1.6 16V, diesel
Timing tool set for VW Group
TIMING TOOL VW GROUP 1.4 - 1.6 16V
Art.-no.
1952005360
EAN 4046777680720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
To be used as OEM T10016 or T10074
Models
- Audi A2
- Seat Altea/Altea XL, Arosa, Cordoba, Ibiza, Inca, Leon, Toledo
- Skoda Fabia, Fabia II, Octavia II, Octavia/Octavia Tour, Praktik, Roomster
- Volkswagen Beetle, Bora, Caddy, Caddy/Caddy Maxi, Golf IV, Golf IV Estate, Golf Plus, Golf V, Golf V Estate, Golf VI, Golf VI Estate, Lupo, Polo, Polo Classic, Polo Estate
Engines
- Audi 1.4: AUA, BBY; 1.6 FSI: BAD
- Seat 1.4 16V: AFK, APE, AQQ, AUA, AUB, BBY, BBZ, BKY, BXW, CGGB; 1.4: AHW, APE, AXP, BCA, BXW, CGGB; 1.6 16V: AUS, AZD, BCB
- Skoda 1.4 16V: AUA, AUB, AXP, BBY, BBZ, BCA, BKY, BUD; 1.4: BCA, BUD, BXW, CGGA, CGGB
- Volkswagen 1.4 16V: AFK, AHW, AKQ, APE, AQQ, AUA, AUB, AXP, BBY, BBZ, BCA, BKY, BUD; 1.4 Bi-Fuel: CMAA; 1.4 FSI: ARR; 1.4: BCA, BUD, CGGA, CGGB; 1.6 16V: AJV, ARC, ATN, AUS, AVY, AZD, BCB; 1.6 FSI: BAD
Product weight (per item) | 340.000 g |
Height | 50 mm |
Length | 240 mm |
Width | 210 mm |