Welcome to Würth Slowakia For trade customers only

Titanium welding burner

Titanium welding burner
WELDTRCH-F.SLDRTL-TI-L400-D34

Art.-no. 098489814

EAN 4046778546902

Price for selected packaging unit
Titanium welding burner

Art.-no. 098489814

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drying, thawing and laying bituminous welding sheets
  • Max. 1 m long high-pressure working flame

  • Burner made of TA2 titanium — therefore very robust and stable

  • 60% lighter than conventional welding burners made of steel and brass

  • Ergonomic burner design relieves strain on the operator

  • Includes stand-up base for burner

  • Pre-set 7 cm pilot flame; can be adjusted with a screwdriver if necessary

  • Quick switchover from pilot flame to working flame via switching lever on handle

  • Good fine regulation of the working flame

  • Connection: Left-handed thread R 3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Max power

26 kW

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-Pressure Hose Line for welding torches

HOSELNE-F.WELDTRCH-HPRES-4BAR-L5M

x 1 pcs
High-Pressure Hose Line for welding torches

HOSELNE-F.WELDTRCH-HPRES-4BAR-L10M

x 1 pcs
Pressure regulator with integrated hose failure safety device

PRESREG-(1-4BAR)-COMBI/R3/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information