Welcome to Würth Slowakia For trade customers only

Tool assortment 22 pieces

Tool assortment 22 pieces
TL-SORT-MIX-W473MM-SORT4

Art.-no. 0962655004
EAN 4047376627918

Price for selected packaging unit
Tool assortment 22 pieces

Art.-no. 0962655004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical assortment with foam insert for the workshop


  • 1/4 inch sockets for metric hexagon socket screws, 3 to 8 mm

  • 1/4 inch sockets for slotted screws

  • 1/4 inch sockets for type PH1, PH2 and PH3 screws

  • 3/8 inch sockets for metric hexagon screws, 3 to 10 mm

  • Each with bit adapter with quick-change chuck for 1/4 inch and 3/8 inch


Extremely high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the tools reduces costs for replacement and storage


Helps keep your workshop organised


  • For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems

  • TOOLsystem robust foam insert: Missing tools can be spotted at a glance

  • System insert 2.4.1 for 1/4 and 3/8 inch sockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

22 PCS

Tool assortment 22 pieces including:
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS6

Description:
6 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS7

Description:
7 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS15

Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS16

Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS18

Description:
18 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS20

Description:
20 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS21

Description:
21 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
Foam insert For combination wrench assortment
1 x
Foam insert For combination wrench assortment

FMINRT-(0965900401)

Description: For tool assortment, empty
Quantity: 1 x
Foam insert For pliers assortment
1 x
Foam insert For pliers assortment

FMINRT-(0965900600)

Description: For tool assortment, empty
Quantity: 1 x
Foam insert for empty compartment size 1
1 x
Foam insert for empty compartment size 1

FMINRT-EMPTYSHELF-333X96MM

Description: For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information