Welcome to Würth Slowakia For trade customers only

Tool assortment 37 pieces in system case

Tool assortment mixed system case 37 pieces
TL-SORT-ORSY-SYSCASE-37PCS

Art.-no. 5964900000

EAN 4046777562194

Price for selected packaging unit
Tool assortment 37 pieces in system case

Art.-no. 5964900000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Containing all popular tools for mobile use.

Ordered, clear storage


In high-quality foam insert

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

37 PCS

Length x width x height

385 x 510 x 85 mm

Tool assortment 37  including:
1 x
Ratchet magazine screwdriver Wood/construction

SCRDRIV-HNDLHOP-RATCHET-CONST/WOOD-13PCS

Description: Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Description:
30 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Description:
32 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1 x
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

RTCHDBENDBOXWRNCH-(8/10-12/13MM)

Description:
12 x 13 mm
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

RTCHDBENDBOXWRNCH-(16/17-18/19MM)

Description:
18 x 19 mm
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L125-B16MM

Description:
125 mm; Cutting edge width: 16 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Width of tip: 4 mm; Length: 120 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-3-L120MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-BLACK/RED-L200MM

Description:
200 mm
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Allen key set, hexagon socket 9 pieces

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description:
9 PCS
Ball head, extra-long, in plastic holder with sliding function
Quantity: 1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade
1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade

TEST-VDE-1PIN-(150-250V AC)-0680-6

Quantity: 1 x
2C cutter knife with slider
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description:
18 mm
Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description:
Hammer weight: 300 g
Double scutch ash handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information