Tool assortment in case
Tool assortment, 115 pieces
TL-SORT-MIX-115PCS
Register now and access more than 125,000 products
All-purpose assortment in a sturdy plastic case
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and especially for mobile use
Packaged in a practical case
- The plastic case is robust and impact-resistant yet lightweight
- Four metal hinged fasteners ensure durability and safe transport
- No more searching for tools: Due to individual compartments for each product, the set always remains clearly arranged and organised
Datasheets(X)
Number of pieces in assortment/set | 115 PCS |
Length x width x height | 564 x 430 x 100 mm |
SCRDRIV-1/4IN-SKT-L225MM
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS10
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS11
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS12
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS13
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS14
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS15
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS16
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS17
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS18
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS19
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS20
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS21
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS22
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS24
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS26
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS27
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS28
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS30
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS32
ZEBRASKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRAUNISHRS-A2-78G-(HNDL-2C)-COMPACT-140MM
ZEBRAHNDCHIS-STN-L200-B22MM
BOWSAW-UNI-L147MM
ZEBRATEST-VDE-1PIN-(150-250V AC)-0680-6
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units