Tool assortment with M-CUBE® cordless drill driver, 109 pieces
Electric tool set w cordless drill driver, 109 pcs
TL-SET-EL-DRLDRIV-CORDL-109PCS
Art.-no.
096593 144
EAN 4062856528325
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Electrician's tool set for mobile use
Extensive set
- Most common hand tools incl. VDE 1000V insulated screwdrivers, pliers and side cutters
- Extremely compact and powerful M-CUBE® cordless drill driver for general drilling and screwing applications
- 2 batteries and charger
Packaged in a practical case
- Robust yet lightweight construction
- Aluminium fittings
- Two tool holder flaps with rubber and pockets
- Two metal locks with key
- Handle with soft rubber grip
Insert made of high-quality plastic
- In attractive carbon finish for improved robustness, stability and easy cleaning
- Easy and fast location of suitable tools thanks to printed tool sizes
Product information
Datasheets(X)
Length x width x height | 408 x 480 x 220 mm |
Number of pieces in assortment/set | 109 PCS |
Tool assortment with M-CUBE® cordless drill driver, 109 pieces including:
1
x
Screwdriver with 1/4 inch tip with square drive at the end of the handle
SCRDRIV-1/4IN-SKT-L225MM
ZEBRA
Description:
Blade length: 110 mm
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity:
1
x
1
x
Description:
Extra-slim design.
Quantity:
1
x
1
x
Description:
33-teilig
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Description:
4 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
5 mm
Quantity:
1
x
1
x
Description:
1.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
10.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
1.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
2.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
2.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
3.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
3.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
4.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
4.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
5.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
5.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
6.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
6.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
7.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
7.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
8.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
8.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
9.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
9.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity:
1
x
1
x
Description:
6 mm
Quantity:
1
x
1
x
Description:
7 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
8 mm
Quantity:
1
x
1
x
Description:
9 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
10 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
11 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
12 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
13 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
14 mm; Length: 22 mm
Quantity:
1
x
1
x
1/4 inch socket wrench insert, metric short
SKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRA
Description:
5.5 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
Length: 152 mm
Quantity:
1
x
1
x
Description:
Tip type: Outer square
Quantity:
1
x
1
x
Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
10 mm; Length: 140 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
13 mm; Length: 170 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
17 mm; Length: 205 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
19 mm; Length: 230 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity:
1
x
1
x
Description:
For gripping, holding and cutting hard and soft wires and cables
Quantity:
1
x
1
x
Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
INOX steel scissors, Zebra
ELSHRS-A2-78G-(HNDL-2C-PLA)-140MM
ZEBRA
Quantity:
1
x
1
x
Mini universal saw Can be used with metal and wood saw blade
BOWSAW-UNI-L147MM
ZEBRA
Quantity:
1
x
1
x
Description:
63 mm
With plastic housing
Quantity:
1
x
1
x
Description:
20 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity:
1
x
1
x
Description:
Length: 30 mm
Quantity:
1
x
1
x
Description:
9 PCS; Contents mm 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
In plastic holder, short design
Quantity:
1
x
1
x
Transparent single-pole voltage tester
TEST-VDE-1PIN-(150-250V AC)-0680-6
Description:
With permanently integrated glow lamp and flat-blade screwdriver blade
Quantity:
1
x
1
x
Description:
18 mm
With automatic blade locking for convenient one-hand operation
Quantity:
1
x
1
x
Description:
Double scutch ash handle
Quantity:
1
x
1
x
Cordless drill driver ABS 12 COMPACT M-CUBE
DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON
MASTER M-CUBE
Description:
Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity:
1
x
2
x
Rechargeable battery Li-ion 12 V M-CUBE
BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH
MASTER M-CUBE ZUBEHÖR
Description:
2 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity:
2
x
1
x
Description:
ALG 12/2 BASIC
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).