Welcome to Würth Slowakia For trade customers only

Toothed trowel

Toothed trowel stainless steel with wooden handle
TOTRWL-SST-WOODHNDL-SERW8

Art.-no. 5771001103

EAN 4048539507757

Price for selected packaging unit
Toothed trowel

Art.-no. 5771001103

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof stainless steel trowel with wooden handle

Optimum attachment of blade to support


Four-point welding



Comfortable to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Stainless steel

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of handle

Wood

Serration width

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information