Welcome to Würth Slowakia For trade customers only

Triangular Hollow scraper with wooden handle

Triangular hollow-ground scraper
TRISCPR-HOLLOW-SZ10

Art.-no. 071574 55

EAN 4011231748278

Price for selected packaging unit
Triangular Hollow scraper with wooden handle

Art.-no. 071574 55

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium, forged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

250 mm

Triangular side length

15 mm

Length

370 mm

Material of handle

Wood

Material

Chrome-vanadium steel

Surface

Lacquered/plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information