Welcome to Würth Slowakia For trade customers only

Triangular Spoon scraper With wooden handle

Triangular spoon scraper
TRISCPR-SPOON-SZ10

Art.-no. 071574 52
EAN 4011231748223

Price for selected packaging unit
Triangular Spoon scraper With wooden handle

Art.-no. 071574 52

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium, forged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

250 mm

Triangular side length

18 mm

Länge

370 mm

Werkstoff Griff

Wood

Werkstoff

Chrome-vanadium steel

Oberfläche

Lacquered/plain

Scraper-blade length

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information