Triangular Spoon scraper With wooden handle
Triangular spoon scraper
TRISCPR-SPOON-SZ6
Art.-no.
071574 50
EAN 4011231748193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Chrome vanadium, forged
Product information
Datasheets(X)
Blade length | 150 mm |
Triangular side length | 12 mm |
Länge | 250 mm |
Werkstoff Griff | Wood |
Werkstoff | Chrome-vanadium steel |
Oberfläche | Lacquered/plain |
Scraper-blade length | 50 mm |