Triple square bit
Bit triple square 10 mm
BIT-XZN-M12-L30MM
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Triple square 10 mm
Product information
Datasheets(X)
Tip size | XZN M12 |
Tip type | Multi tooth |
Drive | 10 mm |
Drive type | Outer hexagon |
Länge | 30 mm |