Welcome to Würth Slowakia For trade customers only

Truckstar Pro +120 % halogen bulb For safety-conscious drivers

Halogen bulb CV Longlife +120 %
BULB-H4-LONGLIFE-120PERC-P43T-24V-75/70W

Art.-no. 072011021
EAN 4046778774510

Price for selected packaging unit
Truckstar Pro +120 % halogen bulb For safety-conscious drivers

Art.-no. 072011021

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Up to 120 % more light on the road in the range of 50-75 m compared to a standard lamp and minimum legal requirements


  • Helps to maintain concentration over long journeys

  • Makes it possible to react more quickly to obstacles, hazards and signs


Lasts up to 2.5 times longer than a standard bulb


  • This extends the replacement intervals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

LCV (e.g. bus/coach, light commercial vehicle etc.)

Type description

H4 Truckstar Pro +120%

Nominal voltage

24 V/DC

Socket designation

P43t

Power rating

75 W

Power of second spiral coil

70 W

Colour temperature

3200 K

Lifetime Tc

1000 h

Lifetime B3

450 h

Approval

E1

Corresponds to original spare part number

Osram 64196TSP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information