Welcome to Würth Slowakia For trade customers only

Tubular rivet shape A DIN 7340, nickel-plated brass, shape A

DIN 7340 nickel-plated brass, shape A
RIV-DIN7340-BRS-A-(E2J)-2,5X0,3X5

Art.-no. 0926317205

EAN 4024835718684

Price for selected packaging unit
Tubular rivet shape A DIN 7340, nickel-plated brass, shape A

Art.-no. 0926317205

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Brass

Surface

Nickel plated

Form

A

Nominal diameter (d1)

2.5 mm

Head diameter (d2)

4 mm

Head height (k1)

0.5 mm

Length (l1)

5 mm

Product weight (per item)

0.102 g

Wall thickness (s)

0.3 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information