Welcome to Würth Slowakia For trade customers only

Turnbuckle sleeve, hexagonal

DIN 1479 steel zinc plated
NUT-DIN1479-(A2K)-WS24-M16

Art.-no. 446816
EAN 4045727752692

Price for selected packaging unit
Turnbuckle sleeve, hexagonal

Art.-no. 446816

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 1479 galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 1479

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M16

Turnbuckle-sleeve length (l1)

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information