Turned flat washer DIN 7989-2, A2 stainless steel, plain, for steel construction
DIN 7989-2 stainless steel A2 plain
WSH-DIN7989/2-A-A2-16
Art.-no. 040991416
EAN 4038898244868
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 18 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Steel construction |
