Turned flat washer DIN 7989-2, A4 stainless steel, plain, for steel construction
DIN 7989-2 stainless steel A4 plain
WSH-DIN7989/2-A-A4-12
Art.-no. 041290812
EAN 4048539514267
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Steel construction |
