Turned flat washer DIN 7989-2, zinc-plated steel, blue passivated (A2K), for steel construction
DIN 7989-2 steel zinc plated
WSH-DIN7989/2-A-(A2K)-10
Art.-no.
04499910
EAN 4055375553107
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Steel construction |