Welcome to Würth Slowakia For trade customers only

Turned flat washer DIN 7989-2, zinc-plated steel, blue passivated (A2K), for steel construction

DIN 7989-2 steel zinc plated
WSH-DIN7989/2-A-(A2K)-30

Art.-no. 04499930

EAN 4024835377508

Price for selected packaging unit
Turned flat washer DIN 7989-2, zinc-plated steel, blue passivated (A2K), for steel construction

Art.-no. 04499930
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
Suitable for screw thread

M30

Internal diameter (d1)

33 mm

Outer diameter (d2)

56 mm

Thickness (h1)

8 mm

Standards

DIN 7989-2

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information