Welcome to Würth Slowakia For trade customers only

Twin-leg lanyard with tubular carabiner

LANYD-Y-W.SCAFFHOOK-1,5M

Art.-no. 0899032155

EAN 4068362405358

Price for selected packaging unit
Twin-leg lanyard with tubular carabiner

Art.-no. 0899032155

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Twin-leg lanyard with integrated tear webbing shock absorber enables continuous safety even with alternating anchor points.

Maximum safety


  • The twin-leg lanyard ensures consistent safety even when the anchor point changes frequently.


Quick and easy anchoring


  • Equipped with a one-hand carabiner and two steel scaff hooks with an opening width of 57 mm.


Universal application


  • The twin-leg lanyard is versatile and suitable for use in a wide variety of applications and locations.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Can be customised


  • Integrated sleeve and name label makes the owner obvious.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for scaffolding, shelving construction, industrial assembly, railing construction, pylons, maintenance and repair

EN standard

355

Length

1.5 m

Max. load capacity

110 kg

Max. tearing distance

1.75 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information