Twist drill HSCO DIN338 TRIPLO assortment
Twist drill HSCO DIN338 TRIPLO assortment
DRL-TWST-MET-TRIPLO-SET-25PCS
Art.-no. 0626611133
EAN 4065746496391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 25 PCS |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Metal, Steel, Cr-Ni and other stainless steels, Non-ferrous heavy metal, Thick-walled steel, Constructional steel, Conventional steel |
Surface | Bronze |
Cutting material | HSCo |