Welcome to Würth Slowakia For trade customers only

Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska

Twist drill bit HSCo DIN 338 asmt 19 pcs Syska
DRL-MET-SORT-DIN338-HSCO-(D1-10)-0,5

Art.-no. 0617400019

EAN 4065233128576

Price for selected packaging unit
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska

Art.-no. 0617400019

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Available in the ORSY® System cassette.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements"



Compact and practical system cassette to match the ORSY® system, with useful details such as stackability, optimised joint and easy opening.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel & Stainless steel

Number of pieces in assortment/set

19 PCS

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSCo

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Twist drill bit HSCo DIN 338 Red Line 19  including:
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D1,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D1,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D2,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D2,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D3,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D3,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D4,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D4,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D5,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D5,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D6,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D6,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D7,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D7,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D8,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D8,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D9,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D9,5MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
Twist Drill bit  HSCO DIN 338 TYPE RN
1 x
Twist Drill bit HSCO DIN 338 TYPE RN

DRL-TWST-MET-DIN338-HSCO-D10,0MM

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information