Welcome to Würth Slowakia For trade customers only

Twist drill bit HSCo DIN 338 type RN oxide

Twist drill bit HSCo DIN 338 type RN OXID
DRL-TWST-MET-DIN338-HSCO-OX-D4,8

Art.-no. 0626000480

EAN 4052712043710

Price for selected packaging unit
Twist drill bit HSCo DIN 338 type RN oxide

Art.-no. 0626000480

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

Fast drilling with optimal chip removal


Large chip areas and small core



Ideal for core holes


Very precise point geometry for precise drill holes



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • The dia. 13.0 mm drill shank has been reduced to dia. 12.7 mm.

  • Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine

Material to be processed

Steel, Cast iron, Stainless steel, Titanium

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

4.8 mm

Length (l1)

86 mm

Chip flute length (l2)

52 mm

Shank diameter

4.8 mm

Shank style

Cylindrical

Surface

Oxide finish

Cutting material

HSCo

Type

RN OXIDE

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

3 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, short-chipping, Bronze, long-chipping, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designation Tensile strength from dia. 1.0 from dia. 2.0 from dia. 2.5
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 9549 12732 0,016 4775 6366 0,050 3820 5093 0,063
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 9549 12732 0,016 4775 6366 0,050 3820 5093 0,063
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 9549 12732 0,016 4775 6366 0,050 3820 5093 0,063
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 8913 11141 0,014 4456 5570 0,040 3565 4456 0,050
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 8913 11141 0,014 4456 5570 0,040 3565 4456 0,050
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 3820 5730 0,012 1910 2865 0,032 1528 2292 0,040
Nitriding steels ≤ 1,200 N/mm² 12 18 3820 5730 0,012 1910 2865 0,032 1528 2292 0,040
Tool steels ≤ 1,200 N/mm² 12 18 3820 5730 0,012 1910 2865 0,032 1528 2292 0,040
High-speed steels ≤ 1,200 N/mm² 12 18 3820 5730 0,012 1910 2865 0,032 1528 2292 0,040
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 3183 4456 0,012 1592 2228 0,032 1273 1783 0,040
Titanium ≤ 850 N/mm² 6 10 1910 3183 0,008 955 1592 0,025 764 1273 0,032
Hard materials
Spring steels ≤ 330 HB 12 18 3820 5730 0,012 1910 2865 0,032 1528 2292 0,040
Cast metals
Cast iron ≤ 350 HB 30 35 9549 11141 0,018 4775 5570 0,063 3820 4456 0,080
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 8276 9549 0,018 4138 4775 0,063 3310 3820 0,080
Plastics
Plastics ≤ 200 N/mm² 20 30 6366 9549 0,016 3183 4775 0,050 2546 3820 0,063
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 12.5-20.0
Material designation Tensile strength from dia. 12.5 from dia. 16.0 from dia. 20.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 764 1019 0,200 597 796 0,250 477 637 0,315
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 764 1019 0,200 597 796 0,250 477 637 0,315
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 764 1019 0,200 597 796 0,250 477 637 0,315
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 713 891 0,160 557 696 0,200 446 557 0,250
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 713 891 0,160 557 696 0,200 446 557 0,250
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 306 458 0,125 239 358 0,160 191 286 0,200
Nitriding steels ≤ 1,200 N/mm² 12 18 306 458 0,125 239 358 0,160 191 286 0,200
Tool steels ≤ 1,200 N/mm² 12 18 306 458 0,125 239 358 0,160 191 286 0,200
High-speed steels ≤ 1,200 N/mm² 12 18 306 458 0,125 239 358 0,160 191 286 0,200
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 255 357 0,125 199 279 0,160 159 223 0,200
Titanium ≤ 850 N/mm² 6 10 153 255 0,100 119 199 0,125 95 159 0,160
Hard materials
Spring steels ≤ 330 HB 12 18 306 458 0,125 239 358 0,160 191 286 0,200
Cast metals
Cast iron ≤ 350 HB 30 35 764 891 0,250 597 696 0,315 477 557 0,400
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 662 764 0,250 517 597 0,315 414 477 0,400
Plastics
Plastics ≤ 200 N/mm² 20 30 509 764 0,200 398 597 0,250 318 477 0,315
For dia. 6.3-10.0
Material designation Tensile strength from dia. 6.3 from dia. 8.0 from dia. 10.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 1516 2021 0,125 1194 1592 0,160 955 1273 0,200
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 1516 2021 0,125 1194 1592 0,160 955 1273 0,200
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 1516 2021 0,125 1194 1592 0,160 955 1273 0,200
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 1415 1768 0,100 1114 1393 0,125 891 1114 0,160
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 1415 1768 0,100 1114 1393 0,125 891 1114 0,160
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 606 909 0,080 477 716 0,100 382 573 0,125
Nitriding steels ≤ 1,200 N/mm² 12 18 606 909 0,080 477 716 0,100 382 573 0,125
Tool steels ≤ 1,200 N/mm² 12 18 606 909 0,080 477 716 0,100 382 573 0,125
High-speed steels ≤ 1,200 N/mm² 12 18 606 909 0,080 477 716 0,100 382 573 0,125
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 505 707 0,080 398 557 0,100 318 446 0,125
Titanium ≤ 850 N/mm² 6 10 303 505 0,063 239 398 0,080 191 318 0,100
Hard materials
Spring steels ≤ 330 HB 12 18 606 909 0,080 477 716 0,100 382 573 0,125
Cast metals
Cast iron ≤ 350 HB 30 35 1516 1768 0,160 1194 1393 0,200 955 1114 0,250
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 1314 1516 0,160 1035 1194 0,200 828 955 0,250
Plastics
Plastics ≤ 200 N/mm² 20 30 1011 1516 0,125 796 1194 0,160 637 955 0,200
For dia. 3.15-5.0
Material designation Tensile strength from dia. 3.15 from dia. 4.0 from dia. 5.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 3032 4042 0,080 2387 3183 0,100 1910 2546 0,100
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 3032 4042 0,080 2387 3183 0,100 1910 2546 0,100
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 3032 4042 0,080 2387 3183 0,100 1910 2546 0,100
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 2829 3537 0,063 2228 2785 0,080 1783 2228 0,080
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 2829 3537 0,063 2228 2785 0,080 1783 2228 0,080
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 1213 1819 0,050 955 1432 0,063 764 1146 0,063
Nitriding steels ≤ 1,200 N/mm² 12 18 1213 1819 0,050 955 1432 0,063 764 1146 0,063
Tool steels ≤ 1,200 N/mm² 12 18 1213 1819 0,050 955 1432 0,063 764 1146 0,063
High-speed steels ≤ 1,200 N/mm² 12 18 1213 1819 0,050 955 1432 0,063 764 1146 0,063
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 1011 1415 0,050 796 1114 0,063 637 891 0,063
Titanium ≤ 850 N/mm² 6 10 606 1011 0,040 477 796 0,050 382 637 0,050
Hard materials
Spring steels ≤ 330 HB 12 18 1213 1819 0,050 955 1432 0,063 764 1146 0,063
Cast metals
Cast iron ≤ 350 HB 30 35 3032 3537 0,100 2387 2785 0,125 1910 2228 0,125
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 2627 3032 0,100 2069 2387 0,125 1655 1910 0,125
Plastics
Plastics ≤ 200 N/mm² 20 30 2021 3032 0,080 1592 2387 0,100 1273 1910 0,100
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information