Welcome to Würth Slowakia For trade customers only

Twist drill bit HSS DIN 1869 R3 type RN

DRL-TWST-MET-DIN1869-R3-HSS-D5,0

Art.-no. 0625600500

EAN 4052712048104

Price for selected packaging unit
Twist drill bit HSS DIN 1869 R3 type RN

Art.-no. 0625600500

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
  • Vapour-plated surface for excellent adhesive properties of cooling lubricants and reduced buildup of material deposits

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short precision drill bit in accordance with DIN 1897 (art. no. 062470…) is ideal for this task.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine

Material to be processed

Steel, Cast iron

Quality

Würth-Standard

Standard / drilling depth

DIN 1869 / 30xD

Diameter (Ø)

5.0 mm

Length (l1)

315 mm

Chip flute length (l2)

210 mm

Shank diameter

5.0 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

118 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

2 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Cutting values
For dia. 4.0-6.0
Material designation Tensile strength from dia. 4.0 from dia. 5.0 from dia. 6.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 25 30 1989 2387 0,060 1592 1910 0,080 1326 1592 0,100
Unalloyed quenched and tempered steels ≤ 850 N/mm² 25 30 1989 2387 0,060 1592 1910 0,080 1326 1592 0,100
Low-alloy quenched and tempered steels ≤ 850 N/mm² 25 30 1989 2387 0,060 1592 1910 0,080 1326 1592 0,100
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 22 25 1751 1989 0,060 1401 1592 0,080 1167 1326 0,100
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 22 25 1751 1989 0,060 1401 1592 0,080 1167 1326 0,100
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 10 16 796 1273 0,050 637 1019 0,060 531 849 0,080
Nitriding steels ≤ 1,200 N/mm² 10 16 796 1273 0,050 637 1019 0,060 531 849 0,080
Tool steels ≤ 1,200 N/mm² 10 16 796 1273 0,050 637 1019 0,060 531 849 0,080
High-speed steels ≤ 1,200 N/mm² 10 16 796 1273 0,050 637 1019 0,060 531 849 0,080
Cast metals
Cast iron ≤ 350 HB 28 32 2228 2546 0,060 1783 2037 0,080 1485 1698 0,100
Spheroidal graphite and malleable iron ≤ 350 HB 22 25 1751 1989 0,060 1401 1592 0,080 1167 1326 0,100
Plastics
Plastics ≤ 200 N/mm² 20 30 1592 2387 0,050 1273 1910 0,060 1061 1592 0,080
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 8.0-13.0
Material designation Tensile strength from dia. 8.0 from dia. 10.0 from dia. 13.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 25 30 995 1194 0,120 796 955 0,140 612 735 0,160
Unalloyed quenched and tempered steels ≤ 850 N/mm² 25 30 995 1194 0,120 796 955 0,140 612 735 0,160
Low-alloy quenched and tempered steels ≤ 850 N/mm² 25 30 995 1194 0,120 796 955 0,140 612 735 0,160
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 22 25 875 995 0,120 700 796 0,140 539 612 0,160
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 22 25 875 995 0,120 700 796 0,140 539 612 0,160
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 10 16 398 637 0,100 318 509 0,100 245 392 0,120
Nitriding steels ≤ 1,200 N/mm² 10 16 398 637 0,100 318 509 0,100 245 392 0,120
Tool steels ≤ 1,200 N/mm² 10 16 398 637 0,100 318 509 0,100 245 392 0,120
High-speed steels ≤ 1,200 N/mm² 10 16 398 637 0,100 318 509 0,100 245 392 0,120
Cast metals
Cast iron ≤ 350 HB 28 32 1114 1273 0,120 891 1019 0,140 686 784 0,160
Spheroidal graphite and malleable iron ≤ 350 HB 22 25 875 995 0,120 700 796 0,140 539 612 0,160
Plastics
Plastics ≤ 200 N/mm² 20 30 796 1194 0,100 637 955 0,100 490 735 0,120
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information