Welcome to Würth Slowakia For trade customers only

Twist drill bit HSS DIN 338 type RN ECONOMY 10 pcs

DRL-MET-SORT-DIN338-HSS-ECONOMY-10PCS

Art.-no. 0625250010

EAN 4068362133152

Price for selected packaging unit
Twist drill bit HSS DIN 338 type RN ECONOMY 10 pcs

Art.-no. 0625250010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².

Powerful and economical


  • Self-centring split point for precise spot drilling and noticeably less effort required.

  • High resistance to breakage due to the roll-forged manufacturing process for robust assembly and workshop applications without high precision requirements.

  • Fast drilling progress due to geometry specially developed for Würth.

  • Vaporised surface for good adhesion of coolants and lubricants, as well as reduced buildup of material deposits.

  • High production quality for consistently good drilling results.

  • Long service life for economical use.


Newly developed cassette, suitable for the ORSY system


  • Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm.

  • Tilt function for easy removal of the twist drill bit.

  • Compact and space-saving.
NoticeThe service life can be significantly increased by using sufficient coolant and lubricant.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

10 PCS

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material to be processed

Steel, Cast iron

Material of sub-group

General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Surface

Vaporised

Cutting material

HSS

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Twist drill bit HSS DIN 338 type RN ECONOMY 10 pcs including:
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D1,0MM

Description:
1.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D2,0MM

Description:
2.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D3,0MM

Description:
3.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D4,0MM

Description:
4.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D5,0MM

Description:
5.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D6,0MM

Description:
6.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D7,0MM

Description:
7.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D8,0MM

Description:
8.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-D9,0MM

Description:
9.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN ECONOMY
1 x
Twist drill bit HSS DIN 338 type RN ECONOMY

DRL-TWST-MET-DIN338-HSS-ECONOMY-10,0MM

Description:
10.0 mm
Attractively priced, self-centring twist drill bit for robust applications in steel with a strength of up to 1,000 N/mm².
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
ABS 18 SUBCOMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS18 SUBCOMPT)-2X2AH

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information