Twist drill bit SD+ DIN6537K 3xD typeH AMBIDUR UHS
Twist drill bit SD+ DIN6537K 3xD typeH AMBIDUR UHS
DRL-SDPLUS-3XD-UHS-IC-SC-HB-D3,0MM
Art.-no. 5443939002
EAN 4065746777650
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Product code | 6858 |
Material to be processed | Cast metal, Hard and tough material |
Standards | DIN 6537 |
Design | Short |
Surface | AMBIDUR |
Max. drilling depth (D) | 3xD |
Cutting material | SC |
Number of guiding chamfers | 2 PCS |
Angle of the tip | 140 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | Internal |
Diameter (d1) | 3.0 mm |
Shank style | Cylindrical DIN 6535-HB |
Length (l1) | 62 mm |
Chip flute length (l2) | 20 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 6 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC |
